Specifications
Dimensions
- Keyway Size1 x 1/2 x7-1/2 in
- Manufacturer Reducer Size407
- Shaft Diameter3.9375 in
- Weight22.75 lbs
Details
- Manufacturer Catalog Number407TBP315B
- Manufacturer Product Page
- Manufacturer Upc Number662460584744
- Product TypesTorgTaper Plus Bushing Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)