Motion
174268.00
SM Series Sub-Micro Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, IP20 Rating, Frequency Control
Mi Item #06062225
MFR #174268.00
Price$1,037.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SM Series Sub-Micro Variable Frequency AC Drive - Input Phase 3, Supply Voltage 208-240 V ac, 1/2 hp Normal Duty, Output Current 2.4 A Normal Duty, IP20 Rating, Frequency Control
Mi Item #06062225
MFR #174268.00

Mfr description
174268.00,1/2HP,,,1 OR 3PH,IP20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,037.27/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    5.75 x 3.64 x 3.26
  • Weight
    2 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1/2 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720252789
  • Number Of Input Phases
    3 ph
  • Operation Mode
    Frequency Control
  • Output Current Normal Duty
    2.4 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Series
    SM Series Sub-Micro
  • Technical Specifications
    Accessory Kit
  • UPC_NO
    691720252789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)