Motion
FF3042-1616S
Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
Mi Item #06062328
MFR #FF3042-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
Mi Item #06062328
MFR #FF3042-1616S

Mfr description
FF3042-1616S FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1 5/16 in
  • End 1 Size Type
    1 5/16 in
  • End 2 Size
    1 in
  • End 2 Size Type
    1 in
  • Height
    1.61 in
  • Hex
    1.61 in
  • Hex Size
    1.61 in
  • Length
    2.00 in
  • Overall Length
    2.00 in
  • Weight
    0.59 lb
  • Width
    1.61 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Push Lock
  • Description Keyword
    Aeroquip FF3042 Series Straight Adapters Female STC/Male O-ring Boss
  • End 1 Style
    ORB
  • End 1 Thread
    1 5/16-12
  • End 1 Type
    ORB
  • End 2 Style
    Push to Connect
  • End 2 Type
    Push to Connect
  • Fitting Shape
    180°
  • Manufacturer Catalog Number
    FF3042-1616S
  • Manufacturer Upc Number
    678146109095
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Series
    FF3042 Series
  • Standards Met
    SAE J1176|ASTM B117
  • UPC_NO
    678146109095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)