Specifications
Dimensions
- Tool Weight7.00 lb
Details
- Accessory TypeDie Cage
- Additional DetailsFC Assembly Equipment Accessories
- Part TypeCollet Cage
Overview
Mfr description
FT1380-200-M370
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from