1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLECO
3060AVL-07
Vertical Grinder - Max 6000 rpm, 0.50 in Inlet
Mi Item #
06062537
MFR #
3060AVL-07
Price
$1,484.70
/each
Qty
Add to Cart
Previous Page
Home
CLECO 3060AVL-07
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLECO
3060AVL-07
Vertical Grinder - Max 6000 rpm, 0.50 in Inlet
Mi Item #
06062537
MFR #
3060AVL-07
Mfr description
3060AVL-07 GRINDER 7"
Streamlined one-piece all-metal housing and handles engineered for ultimate ruggedness
Reversible throttle handle
Comes standard with safety lock throttle lever, industrial governor and ANSI-compliant guards
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,484
.70
/each
Add to Cart
Specifications
Dimensions
Inlet Size
0.50 in
Overall Height
6.90 in
Tool Weight
9.70 lbs
Details
Maximum Speed
6000 rpm
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items