Motion
2306J
Self-aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C0
Mi Item #06062570
MFR #2306J
Price$215.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 30 mm ID, 72 mm OD, 27 mm Width, Open, C0
Mi Item #06062570
MFR #2306J

Mfr description
2306J DBL ROW SELF ALIGNING BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.80/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm
  • Weight
    1.067 lbs, 0.484 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2306J DBL ROW SELF ALIGNING BALL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing features a straight 30 mm bore, open closure, 72 mm outside diameter, and 27 mm width for steady operation.
  • Manufacturer Catalog Number
    2306J
  • Manufacturer Upc Number
    029176031229
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    32000 N, 7193.885 lbf
  • Radial Static Load Capacity
    8750 N, 1967.078 lbf
  • Seal Type
    Open
  • Series
    23
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176031229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)