Motion
7318BWG
Angular Contact Bearing - 90 mm Bore, 90 mm OD, 43 mm Width, Open, C0
MI ITEM #06062572
MFR #7318BWG
Price$1,241.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 90 mm OD, 43 mm Width, Open, C0
MI ITEM #06062572
MFR #7318BWG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,241.53/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    90 mm
  • Overall Height
    43 mm
  • Overall Width  
    43 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7318BWG BEARING ANGULAR CONTACT
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176035562
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176035562

Overview

Mfr description
7318BWG BEARING ANGULAR CONTACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought