Motion
6013ZZNR
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #06062582
MFR #6013ZZNR
Price$173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width, Double Shielded, With Snap Ring, C3 Internal Clearance
Mi Item #06062582
MFR #6013ZZNR

Mfr description
6013ZZNR SINGLE ROW DEEP GROOVE BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.77/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm
  • Weight
    1.001 lbs, 0.454 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6013ZZNR SINGLE ROW DEEP GROOVE BAL
  • Internal Clearance
    C3
  • Long Description
    The 6013ZZNR is a 65 mm bore radial/deep groove ball bearing with a 100 mm OD and 18 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6013ZZNR
  • Manufacturer Upc Number
    029176519918
  • Max Rpm
    7500 rpm
  • Maximum Operating RPM
    7500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33500 N, 7531.1 lbf
  • Radial Static Load Capacity
    25200 N, 5665.2 lbf
  • Row Type Fill Slot
    No
  • Series
    60
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176519918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)