Motion
30318J
Tapered Roller Bearing Assembly - 90 mm Bore, 190 mm OD, 46.50 mm Width
Mi Item #06062622
MFR #30318J
Price$867.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 90 mm Bore, 190 mm OD, 46.50 mm Width
Mi Item #06062622
MFR #30318J

Mfr description
30318J BEARING,TAPER METRIC
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.15/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Cone Width
    43 mm
  • Cup Width  
    36 mm
  • Outside Diameter
    190 mm
  • Overall Length
    190 mm
  • Overall Width
    46.50 mm
  • Weight
    5.91 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 30318J, Metric Tapered Roller Bearing, 90 mm Dia Bore, 190 mm OD, 46.5 mm W
  • Double Row Design
    Single row tapered roller bearing, series 303
  • Dynamic Load Capacity
    345000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176632914
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176632914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)