Motion
5305JC3
NSK 5305JC3 Medium Conrad Angular Contact Ball Bearing, 25 mm Dia Bore, 62 mm OD, 2 Rows, 25.4 mm W, 25 deg, 32500 N Dynamic/20700 N Static Load
MI ITEM #06062630
MFR #5305JC3
List Price$155.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5305JC3 Medium Conrad Angular Contact Ball Bearing, 25 mm Dia Bore, 62 mm OD, 2 Rows, 25.4 mm W, 25 deg, 32500 N Dynamic/20700 N Static Load
MI ITEM #06062630
MFR #5305JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.95/each for your price

Overview

Mfr description
5305JC3 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • UPC_NO
    029176710858
  • Manufacturer Upc Number
    029176710841
  • Measurement Standard
    Metric
  • Overall Length
    62 mm
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought