Motion
SA1-45B

NTN
SA1-45B

Spherical Plain Bearing - 45 mm Bore, 68 mm OD, Open
Mi Item #06062784
MFR #SA1-45B
Price$215.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA1-45B

Spherical Plain Bearing - 45 mm Bore, 68 mm OD, Open
Mi Item #06062784
MFR #SA1-45B

Mfr description
SA1-45B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.45/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    68 mm
  • Overall Width
    32 mm
  • Weight
    0.88 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359180305
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)