Specifications
Dimensions
- Minimum Flow Rate1 gpm
Details
- ActionDirect
- Max Operating Temperature240 °F
- Maximum Flow Rate10 gpm
- Operating MediumA.P.I. Oil, Caustic and Corrosive Liquid
- Thread StandardNPTF
Overview
Mfr description
H731X-010 FLOW METER