Motion
W5330
Cordless Impact - 20 V, Angled Grip Handle , 3/8 in Drive Size, Variable Speed
Mi Item #06063578
MFR #W5330
Price$414.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact - 20 V, Angled Grip Handle , 3/8 in Drive Size, Variable Speed
Mi Item #06063578
MFR #W5330

Mfr description
W5330 3/8IN 20V CORDLESS ANGLE IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.66/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15-3/4 in
  • Tool Weight
    3.65 lbs
  • Torque
    180 ft-lbs

Details

  • ECCN
    EAR99
  • Handle Style
    Angled Grip
  • Harmonization Code
    8467290040
  • Impact Rate
    3000 bpm
  • Manufacturer Upc Number
    663024010051
  • Maximum Speed
    1900 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    663024008942
  • Variable Speed
    Variable Speed
  • Voltage
    20 V
  • Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)