Motion
W5350
Cordless Impact - 20 V, Angled Grip Handle , 1/2 in Drive Size, Variable Speed
Mi Item #06063581
MFR #W5350
Price$449.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact - 20 V, Angled Grip Handle , 1/2 in Drive Size, Variable Speed
Mi Item #06063581
MFR #W5350

Mfr description
W5350 1/2IN 20V CORDLESS ANGLE IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.50/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    15-3/4 in
  • Torque
    180 ft-lbs

Details

  • ECCN
    EAR99
  • Handle Style
    Angled Grip
  • Impact Rate
    3000 bpm
  • Manufacturer Upc Number
    663024010068
  • Maximum Speed
    1900 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    663024008935
  • Variable Speed
    Variable Speed
  • Voltage
    20 V
  • Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)