Motion
W208PP5
Farm Implement Bearing - Square, 1.1250 in Bore, 3.1496 in OD, 1.4375 in Width, Double Sealed
Mi Item #06063662
MFR #W208PP5
Price$74.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Square, 1.1250 in Bore, 3.1496 in OD, 1.4375 in Width, Double Sealed
Mi Item #06063662
MFR #W208PP5

Mfr description
W208PP5 BEARING,DISC 1-1/8 SQ.B
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.22/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Fillet Radius
    0.043 in
  • Inner Ring Width
    1.438 in
  • Outside Diameter  
    3.1496 in
  • Overall Width  
    1.4375 in
  • Weight
    1.318 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Square
  • Closure Type
    Double Sealed
  • Description
    W208PP5 BEARING,DISC 1-1/8 SQ.B
  • Internal Clearance
    P
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.1250 in bore diameter, double sealed closure, 80 mm outside diameter, and 1.4375 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    W208PP5
  • Manufacturer Upc Number
    087796041257
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    8130 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Seal Type
    Tri-Ply Seal
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796041257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)