Motion
100263
Oil Seal - Solid, 3.003 in Shaft Dia., 4.948 in OD, 0.788 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #06063677
MFR #100263
Price$123.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.003 in Shaft Dia., 4.948 in OD, 0.788 in Overall Width, Fluoro- Elastomer Lip Material
Mi Item #06063677
MFR #100263

Mfr description
100263 3.00X4.973X.788 VITON SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.00/each

Specifications

Dimensions

  • Outside Diameter
    4.948 in
  • Overall Width
    0.788 in
  • Shaft Diameter
    3.003 in

Details

  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893468631
  • Material
    Fluoro-Elastomer
  • Seal Type
    08
  • Series
    100000
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)