Motion
135 TN9

SKF
135 TN9

Self-Aligning Ball Bearing - Straight, 5 mm ID, 19 mm OD, 6 mm Width, Open, CN
Mi Item #06063681
MFR #135 TN9
Price$90.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
135 TN9

Self-Aligning Ball Bearing - Straight, 5 mm ID, 19 mm OD, 6 mm Width, Open, CN
Mi Item #06063681
MFR #135 TN9

Mfr description
135TN9 SELF ALIGN DOUB ROW BALLBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.72/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.2362 in / 6 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    135TN9 SELF ALIGN DOUB ROW BALLBE
  • Element Material
    Bearing steel
  • Internal Clearance
    CN
  • Locating
    None
  • Long Description
    This Self-Aligning Ball Bearing has a straight 5 mm bore, open closure, 19 mm outside diameter, and 6 mm width for very light-duty applications.
  • Lubrication
    None
  • Manufacturer Catalog Number
    135 TN9
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    560 lbf
  • Radial Static Load Capacity
    110 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570976960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)