Motion
FYC 60 TF

SKF
FYC 60 TF

Four-Bolt Piloted Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #06063697
MFR #FYC 60 TF
Price$600.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYC 60 TF

Four-Bolt Piloted Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Contact, Standard Seal
Mi Item #06063697
MFR #FYC 60 TF

Mfr description
FYC60TF SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.70/each

Specifications

Dimensions

  • Bolt Size
    0.6299 in;16 mm
  • Bore Diameter  
    60 mm
  • Housing Width
    1.8898 in;48 mm
  • Inner Ring Width
    2.5630 in, 65.10 mm
  • Outside Diameter
    7.6772 in
  • Overall Width
    2.5630 in, 65.10 mm
  • Weight
    10.4 lbs

Details

  • Application
    For agricultural applications
  • Bearing Material
    Steel
  • Bearing Type
    Ball
  • Bore Shape
    Round
  • Bore Type
    Cylindrical
  • Coating
    Without
  • Description
    Round flanged ball bearing unit with set screw locking, cast iron housing, JIS$
  • Dynamic Load Capacity
    11847 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Grease
  • Max Rpm
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact, Standard
  • Series
    FYC
  • Static Load Capacity
    8093 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)