Motion
QJ216MA

SKF
QJ216MA

Four-Point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #06063720
MFR #QJ216MA
Price$924.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ216MA

Four-Point Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #06063720
MFR #QJ216MA

Mfr description
QJ216MA CYLINDRICAL ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$924.90/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    26 mm
  • Weight
    4.01 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ216MA CYLINDRICAL ROLLER BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576632174
  • Max Operating Temperature
    257 °
  • Max Rpm
    8000 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    146 kN
  • Radial Static Load Capacity
    156 kN
  • Row Type Fill Slot
    1
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576632174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)