Motion
AMG450C-06C
WATER SEPARATOR
Mi Item #06063776
MFR #AMG450C-06C
Price$181.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WATER SEPARATOR
Mi Item #06063776
MFR #AMG450C-06C

Mfr description
AMG450C-06C 3/4 SEPERATOR
  • Water Separator w/possible modular connection
  • Water removal rate: 99%
  • Max operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.50/each

Specifications

Dimensions

  • Body Size
    450C
  • Port Size
    3/4 BSPT
  • Weight
    1.4 kg

Details

  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Water Separator
  • Series
    AMG
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)