Motion
2520-21XC
M12 FUEL™ HACKZALL® Reciprocating Saw Kit
Mi Item #06063892
MFR #2520-21XC
Price$256.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL™ HACKZALL® Reciprocating Saw Kit
Mi Item #06063892
MFR #2520-21XC

Mfr description
2520-21XC M12 FUEL HACKZALL RECP SAW KIT
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • POWERSTATE™ Brushless motor supplies constant power for faster cuts and reduced heat for extended life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$256.00/each

Specifications

Dimensions

  • Overall Length
    13.25 in
  • Overall Width
    2.75 in
  • Stroke
    0.625 in
  • Tool Weight
    4.1 lb

Details

  • Batteries Included
    Included
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color Finish
    Red
  • Handle Style
    Soft Grip
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    No
  • Manufacturer Upc Number
    045242318834
  • Material
    Plastic with Rubber Overmold
  • Maximum Speed
    3000 spm
  • Number Of Blades
    1
  • UPC_NO
    045242318834
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)