Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Saw Kit - 5 Piece, 18 V, 380 sfpm
Mi Item #06063893
MFR #2729-21

Mfr description
2729-21 M18 FUEL BANDSAW KIT W/1 BAT
  • POWERSTATE™ brushless motor increases cutting speed and power through the toughest applications
  • CPT™ (Constant Power Technology) maintains cut speed in the toughest applications for optimal performance
  • Jobsite Armor Technology™ proprietary composite material and crush zone barriers provides long-lasting rugged protection
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Blade Width
    44-7/8 in x 1/2 in x .020 in
  • Maximum Depth of Cut
    5 in x 5 in
  • Overall Length
    21 in
  • Tool Weight
    15 lbs

Details

  • Batteries Included
    Batteries Included
  • Battery Series
    M18 LITHIUM-ION
  • Battery Type
    Red Lithium
  • Includes
    (1) M18™ Deep Cut Band Saw (2729-20)(1) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840)(1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)(1) Blade(1) Carrying Case
  • Manufacturer Product Page
  • Maximum Speed
    380 sfpm
  • Number Of Pieces
    5
  • Product Video
  • Voltage
    18 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)