Motion
53307
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 68 mm OD, 25.60 mm Width, Separable
Mi Item #06063997
MFR #53307
Price$312.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 35 mm Bore, 68 mm OD, 25.60 mm Width, Separable
Mi Item #06063997
MFR #53307

Mfr description
53307
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.82/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    25.60 mm
  • Weight
    0.829 lbs

Details

  • Bearing Material
    52100 Steel
  • Cage Material
    Steel Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    11241.007 lbf
  • Manufacturer Upc Number
    4012801163033
  • Max Rpm
    4850 rpm
  • Operating Temperature Range
    -22 to 302 °F
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    50000 N
  • Separable Or Banded
    Separable
  • Series
    533
  • Static Load Capacity
    20008.993 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801163033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)