Motion
3200 2Z
Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle
Mi Item #06064017
MFR #3200 2Z
Price$69.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle
Mi Item #06064017
MFR #3200 2Z

Mfr description
3200-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.64/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    3200-2Z
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802027556
  • Max Rpm
    21100 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 N
  • Radial Static Load Capacity
    4450 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802027556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)