Motion
K17X21X17-A/0-7

INA (SCHAEFFLER)
K17X21X17-A/0-7

Needle Roller Cage Assembly - 17 mm Bore, 21 mm OD, 17 mm Width
MI ITEM #06064042
MFR #K17X21X17-A/0-7
List Price$19.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K17X21X17-A/0-7

Needle Roller Cage Assembly - 17 mm Bore, 21 mm OD, 17 mm Width
MI ITEM #06064042
MFR #K17X21X17-A/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.51/each for your price

Overview

Mfr description
K17X21X17 BEARING NEEDLE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    22900 rpm
  • Series
    K
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K17X21X17-A/0-7
  • Weight
    0.362 oz
  • Product Type
    Needle Roller Bearings
  • Long Description
    The K17X21X17-A/0-7 Needle Roller Cage Assembly features a 17 mm bore diameter, 21 mm outside diameter, 17 mm overall width, and weighs 0.362 oz, making it ideal for compact gear and mechanical assemblies requiring precision radial guidance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text