Motion
K55X60X30-B/0-7

INA (SCHAEFFLER)
K55X60X30-B/0-7

Needle Roller Cage Assembly - 55 mm Bore, 60 mm OD, 30 mm Width
MI ITEM #06064044
MFR #K55X60X30-B/0-7
Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K55X60X30-B/0-7

Needle Roller Cage Assembly - 55 mm Bore, 60 mm OD, 30 mm Width
MI ITEM #06064044
MFR #K55X60X30-B/0-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.64/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    60 mm
  • Overall Width  
    30 mm
  • Weight
    2.557 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K55X60X30-B/0-7 Needle Roller Cage Assembly features a 55 mm bore diameter, 60 mm outside diameter, 30 mm overall width, and weighs 2.557 oz, making it suitable for heavy-duty industrial applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K55X60X30-B/0-7
  • Manufacturer Product Page
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K

Overview

Mfr description
K55X60X30-B/0-7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought