Motion
SD25X33X4-A

INA (SCHAEFFLER)
SD25X33X4-A

Radial rotary shaft, 33 mm OD, 4 mm Overall Width
Mi Item #06064061
MFR #SD25X33X4-A
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SD25X33X4-A

Radial rotary shaft, 33 mm OD, 4 mm Overall Width
Mi Item #06064061
MFR #SD25X33X4-A

Mfr description
SD25X33X4-A RADIAL ROTARY SHAFT SEAL 10P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Outside Diameter
    33 mm
  • Overall Width
    4 mm
  • Weight
    0.046 oz
  • Width
    1/8 in, 4 mm

Details

  • Product Type
    Bearing Seals
  • Seal Type
    Radial rotary shaft
  • Sealing Type
    Double Lip
  • Series
    SD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)