Motion
MKG32-50LZ-M9PWSDPC

SMC CORP OF AMERICA
MKG32-50LZ-M9PWSDPC

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #06064112
MFR #MKG32-50LZ-M9PWSDPC
Price$431.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKG32-50LZ-M9PWSDPC

MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #06064112
MFR #MKG32-50LZ-M9PWSDPC

Mfr description
MKG32-50LZ-M9PWSDPC CYLINDER, ROTARY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.47/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Bracket 1
    Head Flange
  • Country of Origin
    JP
  • Cylinder Style
    Swing Clamp
  • Cylinder Suffix
    SDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Mounting Type
    Head Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Standard (Female Thread)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)