Motion
J114BP
Bag - Bag, 18 in Height, Denier Fabric Material
Mi Item #06064538
MFR #J114BP
Price$228.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bag - Bag, 18 in Height, Denier Fabric Material
Mi Item #06064538
MFR #J114BP

Mfr description
J114BP BACK PACK WITH REMOVABLE TOTE
  • Durable 1,200 x 1,200 denier fabric.
  • Rigid and waterproof plastic bottom.
  • Ergonomically designed padded straps and back support provide comfort and durability.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.98/each

Specifications

Dimensions

  • Overall Height Or Width
    18 in
  • Weight
    8.59 lbs

Details

  • Features & Benefits
    • Durable 1,200 x 1,200 denier fabric. • Rigid and waterproof plastic bottom. • Ergonomically designed padded straps and back support provide comfort and durability. • Internal storage compartments for maximum organization. • Convenient laptop storage included. • Quick carry tool pouch included for easy transport of commonly used tools.
  • Material
    Denier Fabric
  • Storage Type
    Bag
  • UPC_NO
    10062679122145
  • Waterproof Or Water Resistant
    Water Proof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)