Motion
J120TB
Bag - Bag, 19.5000 in Length, 14-1/2 in Height, Denier Fabric Material
Mi Item #06064539
MFR #J120TB
Price$163.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bag - Bag, 19.5000 in Length, 14-1/2 in Height, Denier Fabric Material
Mi Item #06064539
MFR #J120TB

Mfr description
J120TB OPEN TOTE TOOL BAG
  • Durable 1,200 x 1,200 denier fabric.
  • Rigid and waterproof plastic bottom.
  • Ergonomically designed leather handle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.66/each

Specifications

Dimensions

  • Overall Height Or Width
    14-1/2 in
  • Overall Length
    19.5000 in
  • Weight
    8.77 lbs

Details

  • Features & Benefits
    • Durable 1,200 x 1,200 denier fabric. • Rigid and waterproof plastic bottom. • Ergonomically designed leather handle. • 14 Internal storage loops for maximum organization. • Special storage partition for 12 screwdrivers. • 10 External storage pockets. • Adjustable saw compartment with self-adhesive strips. • Weather flap protects tools and conveniently tucks away.
  • Material
    Denier Fabric
  • Storage Type
    Bag
  • UPC_NO
    10062679122152
  • Waterproof Or Water Resistant
    Water Proof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)