1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J07519MLT
Impact Socket - 19 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type
Mi Item #
06064591
MFR #
J07519MLT
Price
$52.10
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J07519MLT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J07519MLT
Impact Socket - 19 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type
Mi Item #
06064591
MFR #
J07519MLT
Mfr description
J07519MLT 3/4" DR DEEP IMPACT SKT 19 MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.10
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
3.1094 in
Socket Size
19 mm
Details
Manufacturer Upc Number
662679112936
Socket Points
12 PT
Socket Type
Deep
UPC_NO
662679112936
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items