Motion
J07519MT

PROTO TOOLS
J07519MT

Impact Socket - 3/4 in Socket Size, 19 mm Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064592
MFR #J07519MT
Price$38.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07519MT

Impact Socket - 3/4 in Socket Size, 19 mm Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064592
MFR #J07519MT

Mfr description
J07519MT 3/4" DR IMPACT SKT 19 MM
  • 3/4-inch Drive
  • 19-millimeter
  • Torqueplus 12 Point Deep Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.46/each

Specifications

Dimensions

  • Drive Size
    19 mm
  • Overall Length
    1.9063 in
  • Socket Size
    3/4 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)