Motion
J07520MT

PROTO TOOLS
J07520MT

Socket - 20 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064593
MFR #J07520MT
Price$38.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07520MT

Socket - 20 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064593
MFR #J07520MT

Mfr description
J07520MT 3/4" DR IMPACT SKT 20 MM
  • Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.73/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.0000 in
  • Socket Size
    20 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    066279112691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)