1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J07525MT
Impact Socket - 25 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #
06064602
MFR #
J07525MT
Price
$41.81
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J07525MT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J07525MT
Impact Socket - 25 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #
06064602
MFR #
J07525MT
Mfr description
J07525MT 3/4" DR IMPACT SKT 25 MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$41
.81
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
2.0000 in
Socket Size
25 mm
Details
Finish Coating
Black Oxide
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Standard
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items