Motion
J07527MLT

PROTO TOOLS
J07527MLT

Impact Socket - 27 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type, Black Oxide Finish
Mi Item #06064605
MFR #J07527MLT
Price$57.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07527MLT

Impact Socket - 27 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type, Black Oxide Finish
Mi Item #06064605
MFR #J07527MLT

Mfr description
J07527MLT 3/4" DR DEEP IMPACT SKT 27 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.55/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    27 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    662679112998
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679112998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)