Motion
J07530MLT

PROTO TOOLS
J07530MLT

Impact Socket - 3/4 in Socket, 30 mm Drive, 12 PT
Mi Item #06064609
MFR #J07530MLT
Price$58.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07530MLT

Impact Socket - 3/4 in Socket, 30 mm Drive, 12 PT
Mi Item #06064609
MFR #J07530MLT

Mfr description
J07530MLT 3/4" DR DEEP IMPACT SKT 30 MM
  • 3/4-inch Drive
  • 30-millimeter
  • Torqueplus 12 Point Deep Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.80/each

Specifications

Dimensions

  • Drive Size
    30 mm
  • Overall Length
    3.5000 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662679113001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)