Motion
J07531MT

PROTO TOOLS
J07531MT

Impact Socket - 31 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
MI ITEM #06064611
MFR #J07531MT
List Price$49.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07531MT

Impact Socket - 31 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
MI ITEM #06064611
MFR #J07531MT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.30/each for your price

Overview

Mfr description
J07531MT 3/4" DR IMPACT SKT 31 MM

Specifications

  • Drive Size
    3/4 in
  • Socket Size
    31 mm
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2.1250 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought