Motion
J07532MLT

PROTO TOOLS
J07532MLT

Impact Socket - 33 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type, Black Oxide Finish
Mi Item #06064612
MFR #J07532MLT
Price$61.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07532MLT

Impact Socket - 33 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type, Black Oxide Finish
Mi Item #06064612
MFR #J07532MLT

Mfr description
J07532MLT 3/4" DR DEEP IMPACT SKT 32 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.34/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    3.5000 in
  • Socket Size
    33 mm

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Deep
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)