Motion
J07532MT

PROTO TOOLS
J07532MT

Impact Socket - 32 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064613
MFR #J07532MT
Price$50.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07532MT

Impact Socket - 32 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064613
MFR #J07532MT

Mfr description
J07532MT 3/4" DR IMPACT SKT 32 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.44/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.1250 in
  • Socket Size
    32 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)