Motion
J07533MT

PROTO TOOLS
J07533MT

Impact Socket - 3/4 in Socket Size, 33 mm Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064615
MFR #J07533MT
Price$51.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07533MT

Impact Socket - 3/4 in Socket Size, 33 mm Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064615
MFR #J07533MT

Mfr description
J07533MT 3/4" DR IMPACT SKT 33 MM
  • 3/4-inch Drive
  • 33-millimeter
  • Torqueplus 12 Point Impact Socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.57/each

Specifications

Dimensions

  • Drive Size
    33 mm
  • Overall Length
    2.1250 in
  • Socket Size
    3/4 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)