1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J07535MT
Impact Socket - 3/4 in Socket, 35 mm Drive, 12 PT
Mi Item #
06064618
MFR #
J07535MT
Price
$55.16
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J07535MT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J07535MT
Impact Socket - 3/4 in Socket, 35 mm Drive, 12 PT
Mi Item #
06064618
MFR #
J07535MT
Mfr description
J07535MT 3/4" DR IMPACT SKT 35 MM
3/4-inch Drive
35-millimeter
Torqueplus 12 Point Impact Socket
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$55
.16
/each
Add to Cart
Specifications
Dimensions
Drive Size
35 mm
Overall Length
2.2500 in
Socket Size
3/4 in
Details
Socket Points
12 PT
Socket Type
Standard
UPC_NO
662679112844
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items