1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J07536MLT
Impact Socket - 36 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type, Black Oxide Finish
Mi Item #
06064619
MFR #
J07536MLT
Price
$86.87
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
PROTO TOOLS J07536MLT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J07536MLT
Impact Socket - 36 mm Socket Size, 3/4 in Drive, 12 PT, Deep Type, Black Oxide Finish
Mi Item #
06064619
MFR #
J07536MLT
Mfr description
J07536MLT 3/4" DR DEEP IMPACT SKT 36 MM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$86
.87
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/4 in
Overall Length
3.5000 in
Socket Size
36 mm
Details
Finish Coating
Black Oxide
Material
Alloy Steel
Socket Points
12 PT
Socket Type
Deep
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items