Motion
J07538MT

PROTO TOOLS
J07538MT

Impact Socket - 38 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064622
MFR #J07538MT
Price$64.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07538MT

Impact Socket - 38 mm Socket Size, 3/4 in Drive, 12 PT, Standard Type, Black Oxide Finish
Mi Item #06064622
MFR #J07538MT

Mfr description
J07538MT 3/4" DR IMPACT SKT 38 MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.72/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2.3750 in
  • Socket Size
    38 mm

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)