Motion
J10014T
Impact Socket - 1 in Socket, 7/8 in Drive, 12 PT
MI ITEM #06064632
MFR #J10014T
Price$73.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 7/8 in Drive, 12 PT
MI ITEM #06064632
MFR #J10014T

Mfr description
J10014T 1" DR IMPACT SKT 7/8" -
  • 1-inch Drive
  • 7/8-inch Size
  • Torqueplus 12 Point Impact Socket
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.46/each

Specifications

Dimensions

  • Drive Size
    7/8 in
  • Overall Length
    2.4063 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112493

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)