Motion
J10015T
Impact Socket - 1 in Socket, 15/16 in Drive, 12 PT
Mi Item #06064633
MFR #J10015T
Price$73.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 15/16 in Drive, 12 PT
Mi Item #06064633
MFR #J10015T

Mfr description
J10015T 1" DR IMPACT SKT 15/16"
  • 1-inch Drive
  • 15/16-inch Size
  • Torqueplus 12 Point Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.46/each

Specifications

Dimensions

  • Drive Size
    15/16 in
  • Overall Length
    2.4375 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)