Motion
J10020T
Impact Socket - 1 in Socket, 1-1/4 in Drive, 12 PT
Mi Item #06064637
MFR #J10020T
Price$71.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 1-1/4 in Drive, 12 PT
Mi Item #06064637
MFR #J10020T

Mfr description
J10020T 1" DR IMPACT SKT 1-1/4"
  • 1-inch Drive
  • 1-1/4-inch Size
  • Torqueplus 12 Point Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.61/each

Specifications

Dimensions

  • Drive Size
    1-1/4 in
  • Overall Length
    2.6750 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)