Motion
J10026T
Impact Socket - 1 in Socket, 1-5/8 in Drive, 12 PT
MI ITEM #06064643
MFR #J10026T
Price$87.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 1-5/8 in Drive, 12 PT
MI ITEM #06064643
MFR #J10026T

Mfr description
J10026T 1" DR IMPACT SKT 1-5/8"
  • 1-inch Drive
  • 1-5/8-inch Size
  • Torqueplus 12 Point Impact Socket
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.94/each

Specifications

Dimensions

  • Drive Size
    1-5/8 in
  • Overall Length
    2.6750 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)