Motion
J10027ML

PROTO TOOLS
J10027ML

Impact Socket - 1 in Socket, 27 mm Drive, 6 PT
MI ITEM #06064644
MFR #J10027ML
List Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10027ML

Impact Socket - 1 in Socket, 27 mm Drive, 6 PT
MI ITEM #06064644
MFR #J10027ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.35/each for your price

Overview

Mfr description
J10027ML 1" DR DEEP IMPACT SKT 27 MM
  • 1-inch Drive
  • 27-millimeter
  • Torqueplus 6 Point Deep Impact Socket

Specifications

  • Drive Size
    27 mm
  • Socket Size
    1 in
  • Socket Points
    6 PT
  • Overall Length
    4.0000 in
  • UPC_NO
    662679112318
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought