Motion
J10030T
Impact Socket - 1 in Socket, 1-7/8 in Drive, 12 PT
Mi Item #06064649
MFR #J10030T
Price$106.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 1-7/8 in Drive, 12 PT
Mi Item #06064649
MFR #J10030T

Mfr description
J10030T 1" DR IMPACT SKT 1-7/8"
  • 1-inch Drive
  • 1-7/8-inch Size
  • Torqueplus 12 Point Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.13/each

Specifications

Dimensions

  • Drive Size
    1-7/8 in
  • Overall Length
    2.8125 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Chrome
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679112622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)