Motion
J10032ML

PROTO TOOLS
J10032ML

Impact Socket - 1 in Socket Size, 32 mm Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06064650
MFR #J10032ML
Price$76.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10032ML

Impact Socket - 1 in Socket Size, 32 mm Drive, 6 PT, Deep Type, Black Oxide Finish
Mi Item #06064650
MFR #J10032ML

Mfr description
J10032ML 1" DR DEEP IMPACT SKT 32 MM
  • 1-inch Drive
  • 32-millimeter
  • Torqueplus 6 Point Deep Impact Socket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.91/each

Specifications

Dimensions

  • Drive Size
    32 mm
  • Overall Length
    4.0000 in
  • Socket Size
    1 in

Details

  • Color Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662679112349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)